Shop All Wet Dry Vacuums
Dynabrade
Raptor Vac Air Powered Portable Vacuum System
Mfr # 61465
Zoro # G6855774
product price: $7,609.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,609.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 61465
- Zoro # G6855774
- UPC # 616026614659
- Country of Origin Canada
- Category Wet Dry Vacuums
Description
Raptor Vac Air Powered Portable Vacuum System
5 lbs. (2.27 kg) into 6.25 Gal (24 L), Division 1, N. America
This Pneumatic Portable Vacuum is for use on metallic surfaces such as aluminum, magnesium, titanium, commercial alloys. Designed for dry-only source capture, where fine dust must be recovered. Raptor Vac 61465 is legally certified as explosion-proof and dust ignition-proof, the powerful suction is ideal for dry-only industrial applications. Collects maximum of 5 lbs. (2.27 kg) of metal dust and has a 6.25-gallon (24 liter) recovery tank.
Raptor Vac 61465 is static-dissipating, conductive and created from top-quality stainless-steel. It comes with an easy one-click detaching and connecting of recovery tank and tool basket.. It has been Has Aerosol leak tested for quality assurance and is Dust Ignition Protected. Raptor Vac 61465 includes a HEPA H14 Filter with 99.995% efficiency on 0.3 micron and has Manual Filter Shaker (MFS) system. The filter is located downstream of the motor.
Included: Two 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines; Y-Connector; Two Composite Couplers; Two Vacuum Hose Swivel Adapters; Conductive Poly Liner; 3/4" x 25' (19 mm x 7.6 m) Conductive Air Line Supply
Designed For Use In: Class I, Division I, Groups A, B, C, D T6; Class II, Division I, Groups E, F and G; Hazardous Locations as defined in the National Electric Code (NFPA 70); European Certifications: ATEX, Third Party Certified, CE EX II 2 GD c IIC T6 (85° C)
Vacuum for use in
• Group A: atmospheres, containing acetylene;
• Group B: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air;
• Group C: atmospheres containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air;
• Group D: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air that may burn or explode;
• Group E: atmospheres, containing potentially combustible dusts, including aluminum, magnesium, and their commercial alloys;
• Group F: atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust;
• Group G: atmospheres, containing wood and plastic dusts
5 lbs. (2.27 kg) into 6.25 Gal (24 L), Division 1, N. America
This Pneumatic Portable Vacuum is for use on metallic surfaces such as aluminum, magnesium, titanium, commercial alloys. Designed for dry-only source capture, where fine dust must be recovered. Raptor Vac 61465 is legally certified as explosion-proof and dust ignition-proof, the powerful suction is ideal for dry-only industrial applications. Collects maximum of 5 lbs. (2.27 kg) of metal dust and has a 6.25-gallon (24 liter) recovery tank.
Raptor Vac 61465 is static-dissipating, conductive and created from top-quality stainless-steel. It comes with an easy one-click detaching and connecting of recovery tank and tool basket.. It has been Has Aerosol leak tested for quality assurance and is Dust Ignition Protected. Raptor Vac 61465 includes a HEPA H14 Filter with 99.995% efficiency on 0.3 micron and has Manual Filter Shaker (MFS) system. The filter is located downstream of the motor.
Included: Two 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines; Y-Connector; Two Composite Couplers; Two Vacuum Hose Swivel Adapters; Conductive Poly Liner; 3/4" x 25' (19 mm x 7.6 m) Conductive Air Line Supply
Designed For Use In: Class I, Division I, Groups A, B, C, D T6; Class II, Division I, Groups E, F and G; Hazardous Locations as defined in the National Electric Code (NFPA 70); European Certifications: ATEX, Third Party Certified, CE EX II 2 GD c IIC T6 (85° C)
Vacuum for use in
• Group A: atmospheres, containing acetylene;
• Group B: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air;
• Group C: atmospheres containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air;
• Group D: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air that may burn or explode;
• Group E: atmospheres, containing potentially combustible dusts, including aluminum, magnesium, and their commercial alloys;
• Group F: atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust;
• Group G: atmospheres, containing wood and plastic dusts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTEON Degreaser, 5 Gal Pail, Liquid (SF-79)
- GEORGIA-PACIFIC enMotion® 8” Recessed Automated Touchless Paper Towel Dispenser , Stainless Steel (59466A)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 6 in L Brush, Pink, 20 in L Overall (53761)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Brown, 15 1/4 in Dia, Swing, Plastic (FG816088BRN)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61450)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61440)
- DYNABRADE Compact Pneumatic Water Immersion Vac System, Division 1 (61496)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61461)
- DYNABRADE Raptor Vac Pneumatic Vacuum - Wall-Mount Style (61470)
- DUSTLESS TECHNOLOGIES Love-Less Cougar Ash Vac Black (A0500)
- EXAIR High Lift Chip Trapper System, 55 gal., 1-1/2" Hose Dia., Reusable (6190)
- Dynabrade Wet Dry Vacuums