Shop All Wet Dry Vacuums
Dynabrade
Raptor Vac Air Powered Portable Vacuum System
Mfr # 61440
Zoro # G6855765
product price: $2,960.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,960.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 61440
- Zoro # G6855765
- UPC # 616026614406
- Country of Origin Canada
- Category Wet Dry Vacuums
Description
Raptor Vac Air Powered Portable Vacuum System
10 Gal. (38 L), Division II, N. America
This Pneumatic Portable Vacuum is for use on non-metallic surfaces such as wood, plastics. Designed for industrial applications, the powerful suction is ideal for dry-only.
Raptor Vac 61440 is static-dissipating, conductive and created from top-quality stainless-steel. It comes equipped with an easy-glide cart, but also connects to optional cart 61483. It has been Has Aerosol leak tested for quality assurance and is Dust Ignition Protected. Raptor Vac 61440 includes a HEPA H14 Filter with 99.995% efficiency on 0.3 micron. There are two additional HEPA Filters included within the power head, making it eligible for IP6X.
Included: Two 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines, Two Composite Couplers, Two Vacuum Hose Swivel Adapters, Disposable Collection Bag and a Conductive Poly Liner.
Not included: Optional Conductive Cleaning Kit (96607); Vacuum Hose, 10 ft. (3 m) length, Curved handle with extension, Round brush, Crevice tool, Small & large coarse nozzle.
Designed For Use In:
• Class I, Division 2, Groups A,B,C and D T6
• Class II, Division 2, Groups F and G
• Hazardous Locations as defined in the National Electric Code (NFPA 70)
• European Certifications: ATEX, CE EX II 3 GD, c IIC T6 (85 Degree; C)
• Group F (atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust)
• Group G (atmospheres, containing wood and plastic dusts)
10 Gal. (38 L), Division II, N. America
This Pneumatic Portable Vacuum is for use on non-metallic surfaces such as wood, plastics. Designed for industrial applications, the powerful suction is ideal for dry-only.
Raptor Vac 61440 is static-dissipating, conductive and created from top-quality stainless-steel. It comes equipped with an easy-glide cart, but also connects to optional cart 61483. It has been Has Aerosol leak tested for quality assurance and is Dust Ignition Protected. Raptor Vac 61440 includes a HEPA H14 Filter with 99.995% efficiency on 0.3 micron. There are two additional HEPA Filters included within the power head, making it eligible for IP6X.
Included: Two 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines, Two Composite Couplers, Two Vacuum Hose Swivel Adapters, Disposable Collection Bag and a Conductive Poly Liner.
Not included: Optional Conductive Cleaning Kit (96607); Vacuum Hose, 10 ft. (3 m) length, Curved handle with extension, Round brush, Crevice tool, Small & large coarse nozzle.
Designed For Use In:
• Class I, Division 2, Groups A,B,C and D T6
• Class II, Division 2, Groups F and G
• Hazardous Locations as defined in the National Electric Code (NFPA 70)
• European Certifications: ATEX, CE EX II 3 GD, c IIC T6 (85 Degree; C)
• Group F (atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust)
• Group G (atmospheres, containing wood and plastic dusts)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROXPRO Pool Balancer pH, 30 lb Bucket, Alkaline (91130CLP)
- ZEP Liquid 32 oz Spray Bottle (ZUMILDEW32EA)
- FRANKLIN CLEANING TECHNOLOGY HyperOx Stain Remover RTU, Citrus Scent, 32 oz. Bottle, PK12 (F062312)
- DOWNY Liquid Fabric Softener April Fresh 164 oz Bottle PK4 4PK (80357127)
- DYNABRADE Raptor Vac Pneumatic Vacuum - Wall-Mount Style (61470)
- DYNABRADE Compact Pneumatic Water Immersion Vac System, Division 1 (61496)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61461)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61465)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61450)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 720 W (61HV95)
- PULLMAN-HOLT Shop Vacuum, Dry Pickup, 1300W, Width: 15 in (45 DRY)
- Dynabrade Wet Dry Vacuums