Shop All Needle Scalers
Dynabrade
RA Air File, 18 CFM, 5000 SPM, 1/4 Stroke
Mfr # 12250
Zoro # G7221383
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1/4 in
- Includes Flow-Control Dynaswivel
- Throttle Lever
- Required Pressure 90 psi
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 12250
- Zoro # G7221383
- UPC # 616026122505
- Country of Origin United States
- Category Needle Scalers
Dimensions
Stroke Length | 1/4 in |
Min. Hose Size | 3/8 in |
Overall Length | 6 5/8 in |
Maximum Stroke Length | 1/4 in |
Minimum Hose Size | 3/8 in |
Shank Size | 1/4 in |
Air Inlet Size | 1/4 in |
Tool Height | 4 1/8 in |
Tool Width | 16 1/2 in |
Tool Length | 6 5/8 in |
Description
Air File, Product Type Reciprocating Filer, Compatible Workpiece Material Metal, Plastic, Wood, Horsepower 0.2 hp, Shank Size 1/4 in, Maximum Strokes per Minute 5,000 stroke/min, Maximum Stroke Length 1/4 in, Air Consumption 18 scfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Number of Files Included 0, Tool Height 4 1/8 in, Tool Length 6 5/8 in, Tool Weight 2.2 lb, Grip Type Right Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 3LB Drilling Hammer (B3-3 LB)
- WRIGHT TOOL Multi-Dr 5 Pc Set - Adaptor (9501)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-088)
- VEGA Phillips 3 Insert Bit x 1-1/4" - 5/16 H (230P3F)
- DYNABRADE Air File, 21 CFM, 3400 SPM, 13/32 Stroke (12200)
- POWERMATE VX Air Needle Scaler Gun (024-0299CT)
- SPEEDAIRE Needle Scaler, Straight, 90 psi (45YY25)
- URREA Air needle Scaler 4SCFM (UP125)
- INGERSOLL-RAND Chisel Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG-CS)
- INGERSOLL-RAND Duty Air Chisel Scaler, 4000 BPM, 1.06" Stroke, 0.94" Bore (182K1)
- INGERSOLL-RAND Duty Air Chisel Scaler, 5500 BPM, 9/16" Stroke, 0.94" Bore (172L)
- Dynabrade Needle Scalers