Shop All Sandpaper Sheets
Dynabrade
PSASheet, 4.5"X9.5", 80GS/CSheet0
Mfr # 93835
Zoro # G0815195
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Paper
- Width 4-1/2"
- Length 9-1/2"
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93835
- Zoro # G0815195
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 4-1/2" |
Length | 9-1/2" |
Details
Item | PSA Sheet |
Grit | 80 |
Backing Material | Paper |
Series | Dynacut |
Abrasive Material | Silicon Carbide |
Description
PSA Sheet,4.5 In.x9.5 In.,80G S/C Sheet0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 60 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0060-FSx50)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4" (41-141)
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137460)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 50G, PK25 (66261138592)
- DYNABRADE Sheet, 75mmX110mm, 80G, AO, N-Vac, H/F (93783)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- DYNABRADE Sheet, 75mmX110mm, 120G, AO, N-Vac, H/F (93784)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, N-Vac, H/F (93792)
- DYNABRADE SANDPAPER TRIANGLE (BOX/50)* (DB93916)
- DIABLO Sanding Sheet Assorted, 1/4", PK10 (DCS045VGPP10G)
- Dynabrade Sandpaper Sheets