Shop All Abrasive Rolls
Dynabrade
PSARoll, 1"X150ft., AO, 320G
Mfr # 79464
Zoro # G0804519
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 10 yd.
- Grade P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 79464
- Zoro # G0804519
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 10 yd. |
Disc Dia. | 4-1/2" |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | P |
Abrasive Type | Non-Loading Coating |
Backing Weight | C |
Item | PSA DynaCut Roll |
Color | Gold |
Description
PSA Roll,1 In.x150ft.,AO,320G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 77723 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit (77723)
- ARC ABRASIVES Blending Disc, 2in, 120 Grit, TR, PK100 (71-31656K)
- ECONOLINE ABRASIVE PRODUCTS Econoline Sandblasting Hose (413411)
- UNITEC Speed Blasterâ„¢ Sandblast Gun - Red (007R)
- DYNABRADE Lapping Film, 4"x50ft. Diamond, 15um (92781)
- DYNABRADE Microfinishing Roll, 2"x50ft Diamond, 40um (92745)
- CLESCO SS-048048-036A Spiral Coated Abrasive Sanding Sleeve (SS-048048-036A)
- 3M HookitPrplFinishingFilmDsc 30569 5, PK200 (30569)
- MERIT Cartridge Roll, 60 Grit, 3/4" Dia. (08834180496)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P100 G (66261183816)
- 3M Full Taper Cartridge Roll, 60Grit, Ceramic (7100142738)
- Dynabrade Abrasive Rolls