Shop All Quick Change Discs
Dynabrade
Psa 120Gr Vac Sanding Discs 25K, 8"
Mfr # DYB91251
Zoro # G3354637
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Attaching System Pressure Sensitive Adhesive
- Grit 120
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # DYB91251
- Zoro # G3354637
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 8" |
Details
Item | Vacuum Disc |
Attaching System | Pressure Sensitive Adhesive |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Paper |
Description
Psa 120Gr Vac Sanding Discs 25K,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 80gr (15X458)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838882)
- WEILER 4" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut (12406)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66252838603)
- DYNABRADE LockingDisc, 2"dia., 80G, Ceramic (92028)
- DYNABRADE SandingStar, 4"dia., 80G, AO, Abr-Mt (93392)
- DYNABRADE LockingDisc, 3"dia., Medium (78127)
- DYNABRADE TR-Lock Pad Assembly, 2" dia. (51348)
- DYNABRADE SandingStar, 4"dia., 120G, AO, Abr-Mt (93393)
- DYNABRADE EyeletSandStar, 2"dia., AO, 80G (93551)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 3" 36GR0 (04D303)
- Dynabrade Quick Change Discs