Shop All Air Cleaner Filters
Dynabrade
Pre-Filter Blanket
Mfr # 64987
Zoro # G6447831
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Downdraft Table
- Type Blanket
- Number of Filters 1
- Filter Type Blanket
- Filter Layer Type Blanket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64987
- Zoro # G6447831
- Country of Origin United States
- Category Air Cleaner Filters
Details
For Use With | Downdraft Table |
Item | Pre Filter |
Type | Blanket |
Number of Filters | 1 |
Filter Type | Blanket |
Filter Layer Type | Blanket |
Compatible Manufacturer Model Number | 64657 |
Filters Out | Dust |
Description
Pre Filter, Filter Type Blanket, Compatible Grainger Part Number 45J424, Compatible Manufacturer Model Number 64657, Number of Filters 1, Filter Layer Type Blanket, Filters Out Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6D910)
- IMPERIAL MFG Register Floor 4X10In Brn (RG2004)
- BELIMO Spring Return Control Valve Actuator (AFRB24-SR)
- IMPERIAL Metric Screw Cutter And Crimper (IE-114)
- DYNABRADE Class I Non Flammable (64672)
- DYNABRADE Air Filter, Pleated Panel, 16 x 25 x 1 In (64659)
- DYNABRADE Pleated Panel Filter (64671)
- DYNABRADE Air Filter, Pleated Panel, 20 x 25 x 1 In (64658)
- DYNABRADE Pre-Filter Blanket (64985)
- DYNABRADE Pre-Filter Blanket (64986)
- DAYTON Replacement Filter, HEPA/Carbon, 2HPB8 & 9 (2HPC2)
- Dynabrade Air Cleaner Filters