Shop All Air Cleaner Filters
Dynabrade
Pre-Filter Blanket
Mfr # 64986
Zoro # G6910005
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Downdraft Table
- Type Blanket
- Number of Filters 1
- Compatible Manufacturer Model Number 64207
- Filter Layer Type Blanket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64986
- Zoro # G6910005
- Country of Origin United States
- Category Air Cleaner Filters
Details
For Use With | Downdraft Table |
Item | Pre Filter |
Type | Blanket |
Number of Filters | 1 |
Compatible Manufacturer Model Number | 64207 |
Filter Layer Type | Blanket |
Filter Type | Blanket |
Description
Pre Filter, Filter Type Blanket, Compatible Grainger Part Number 45J421, Compatible Manufacturer Model Number 64207, Number of Filters 1, Filter Layer Type Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fbrgls/Pkt Fltr, MERV10, 12"x24"x22", 3P (214-103-222)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- EVERPURE Replacement Cartridge - 4Cb5 (9617-11)
- DAYTON Gravity Vent, 60 In, Base 66 1/2 In Sq (3FKE3)
- DYNABRADE HEPA Cartridge Filter (64684)
- DYNABRADE Air Filter, Pleated Panel, 16 x 25 x 1 In (64659)
- DYNABRADE Air Filter, Pleated Panel, 20 x 25 x 1 In (64658)
- DYNABRADE Pre-Filter Blanket (64985)
- DYNABRADE Class I Non Flammable (64672)
- DYNABRADE Pleated Panel Filter (64671)
- ENVION Envion 6030440 1.5 x 4.5 in. Therapure 220 Rectangular HEPA Air Purifier Filter (6030440)
- Dynabrade Air Cleaner Filters