Shop All Sander Grinders & Accessories
Dynabrade
Power Arm, 2 x 2 In
Mfr # 67215
Zoro # G6483547
Free Shipping & Returns
$481.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 2 x 2"
- For Use With Versatility Grinder
- Material Urethane
- Size 2 x 2 in
- Product Type Power Arm Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 67215
- Zoro # G6483547
- UPC # 616026672154
- Country of Origin United States
- Category Sander Grinders & Accessories
Dimensions
size | 2 x 2" |
Size | 2 x 2 in |
Details
Item | Power Arm |
For Use With | Versatility Grinder |
Material | Urethane |
Product Type | Power Arm Assembly |
Description
Power Arm, Product Type Power Arm Assembly, Material Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (HCFC2087)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 6 in H (L-BOXX-2)
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (80181)
- MILWAUKEE TOOL Reciprocating Saw and Battery Kit (2722-20, 48-11-1812)
- DYNABRADE Adjustable Machine Pedestal (67500)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33D)
- MAKITA 4-1/2" Angle Grinder, 6.0A, Slide, Lock-On (GA4530)
- DEWALT 7 in. Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, No Lock, Pipeline Cover (DWE43840CN)
- DEWALT 7" 8,500 rpm 4.7 HP Angle Grinder (DWE4557)
- DEWALT 4-1/2" (115mm) Small Angle Grinder Kit (DWE402K)
- Dynabrade Sanders & Accessories