Shop All Sander Grinders & Accessories
Dynabrade
Power Arm, 1 x 1-1/2 In
Mfr # 67217
Zoro # G6878681
Free Shipping & Returns
$514.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- size 1 x 1-1/2"
- For Use With Versatility Grinder
- Material Urethane
- Size 1 x 1-1/2 in
- Product Type Power Arm Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 67217
- Zoro # G6878681
- UPC # 616026672178
- Country of Origin United States
- Category Sander Grinders & Accessories
Dimensions
size | 1 x 1-1/2" |
Size | 1 x 1-1/2 in |
Details
Item | Power Arm |
For Use With | Versatility Grinder |
Material | Urethane |
Product Type | Power Arm Assembly |
Description
Power Arm, Product Type Power Arm Assembly, Material Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/8" Tip Size, 9 3/4 in Long, 1 7/8 in Short (15240)
- PANAVISE Solder Station Kit, Bench Vise (371)
- FLETCHER-TERRYMPANY HD Plas Cutter (05-120)
- TOUGHBUILT Left Cut Aviation Snips (TB-H4-60-L)
- DYNABRADE Adjustable Machine Pedestal (67500)
- MAKITA 5" Angle Grinder, 10.5A, Trigger, AC/DC (GA5010Z)
- DUSTLESS TECHNOLOGIES CutBuddie Dust Shroud, 7", 18 Hose (D1750)
- SPEEDAIRE Surface Tool Adapter, 2-3/4 In (21AC23)
- MILWAUKEE TOOL Disc Retaining Nut (49-40-0350)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Paddle (9565PCV)
- CHICAGO PNEUMATIC Quick Change Retainer (8940158924)
- Dynabrade Sander Grinders & Accessories