Shop All Pneumatic Parts
Dynabrade
Polshng Pad, Foam, Flat Face, 3" dia.
Mfr # 90044
Zoro # G3525273
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90044
- Zoro # G3525273
- UPC # 616026900448
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Polshng Pad,Foam,Flat Face,3" dia. |
Description
Polshng Pad,Foam,Flat Face,3 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- WESTWARD Grease Fitting and Install Kit, SAE (5NUF2)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- DYNABRADE Grip (55024)
- DYNABRADE Cylinder (01476)
- DYNABRADE Packing (07146)
- DYNABRADE Dynangle Contact Arm Assembly, 2 In. Dia (14266)
- DYNABRADE Pin (01009)
- DYNABRADE Flange Nut (50273)
- 3M Shim 30629, 25.4 mm OD x 19 mm OD x 0.05 mm Thick, 1 bag/pk (30629)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts