Shop All Expanding Drums
Dynabrade
Pneumatic Wheel, 5In Dia, For 13F631
Mfr # 94472
Zoro # G3747283
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 in
- Width 3 1/2 in
- Material Rubber Wheel with Composite Hub
- For Use With 13F631
- Max. RPM 3,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 94472
- Zoro # G3747283
- UPC # 616026947726
- Country of Origin United States
- Category Expanding Drums
Dimensions
Diameter | 5 in |
Width | 3 1/2 in |
Overall Diameter | 5 in |
Overall Width | 3 1/2 in |
Connector Size & Type | Threaded Hole - 5/8"-11 |
Connector Size | 5/8"-11 |
Drum Diameter x Width | 5 in Dia x 3 1/2 in W |
Details
Item | Inflatable Pneumatic Wheel |
Material | Rubber Wheel with Composite Hub |
For Use With | 13F631 |
Max. RPM | 3,500 RPM |
Product Type | Expander Wheel |
Expanding Type | Unslotted |
Maximum Operating Speed | 3,500 RPM |
Expanding Material | Rubber |
Compatible Abrasive Type | Inline Drum Sanding Belts |
Tool Connection Type | Internal-Thread |
Tool Connection | 5/8"-11 Internal-Thread |
Connector Type | Threaded Hole |
Description
Inflatable Pneumatic Wheel, Connector Type Threaded Hole, Expanding Type Unslotted, Maximum Operating Speed 3,500 RPM, Overall Diameter 5 in, Overall Width 3 1/2 in, Product Type Expander Wheel, Connector Size 5/8 In.-11, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 36 Grit (42157)
- 3M 3M 36217 Stikit Blue Sandpaper Sheetroll - 80 Grade, 2 3/4"x20yd (7100098207)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 60G, PK10 (7000118896)
- ROTOZIP Abrsv Cut Whl, 2-1/2In D, 0.750In T, PK5 (DD-PM5)
- DYNABRADE Pneumatic Wheel, 5In Dia, For 13F631 (92801)
- DYNABRADE Rt Angle Air Cut Off Tool, 12k rpm, 21 cfm (52439)
- CLESCO 1-1/4" X 3" With 1/4" Shank Sanding Drum Nut Lock Type (SD-020048-04NL)
- PFERD 1" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41982)
- CLESCO 2" X 2" With 1/4" Shank Sanding Drum Quick Lock Type (SD-032032-04QL)
- CLESCO 3/4" X 1/2" 1/4" Shank Sanding Drum Quick Lock Type (SD-012008-04QL)
- CLESCO 1/2" X 1/2" With 1/4" Shank Sanding Drum Screw Lock Type (SD-008008-04SL)
- Dynabrade Expanding Drums