Shop All Expanding Drums
Dynabrade
Pneumatic Wheel, 5In Dia, For 13F631
Mfr # 92801
Zoro # G3745971
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 in
- Width 3 1/2 in
- Material Rubber Wheel with Composite Hub
- Max. RPM 3,500 RPM
- For Use With 13F631
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 92801
- Zoro # G3745971
- UPC # 616026928015
- Country of Origin United States
- Category Expanding Drums
Dimensions
Diameter | 5 in |
Width | 3 1/2 in |
Overall Width | 3 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Connector Size & Type | Threaded Hole - 5/8"-11 |
Drum Diameter x Width | 5 in Dia x 3 1/2 in W |
Details
Item | Inflatable Pneumatic Wheel |
Material | Rubber Wheel with Composite Hub |
Max. RPM | 3,500 RPM |
For Use With | 13F631 |
Product Type | Expander Wheel |
Maximum Operating Speed | 3,500 RPM |
Tool Connection Type | Internal-Thread |
Connector Type | Threaded Hole |
Expanding Material | Rubber |
Compatible Abrasive Type | Inline Drum Sanding Belts |
Tool Connection | 5/8"-11 Internal-Thread |
Expanding Type | Unslotted |
Description
Inflatable Pneumatic Wheel, Connector Type Threaded Hole, Expanding Type Unslotted, Maximum Operating Speed 3,500 RPM, Overall Diameter 5 in, Overall Width 3 1/2 in, Product Type Expander Wheel, Connector Size 5/8 In.-11, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Fiber Disc, Coarse, 5" Dia., 12,200 RPM (15P503)
- 3M 4-7/8" x 2-7/8" SandBlaster Detail Area Angled Sanding Sponge Fine (CP-040)
- ECONOLINE Blast Nozzle Kit (201247G-A)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 240 G, SC, PK50 (66261139366)
- DYNABRADE Pneumatic Wheel, 5In Dia, For 13F631 (94472)
- DYNABRADE Rt Angle Air Cut Off Tool, 12k rpm, 21 cfm (52439)
- MERIT Expanding Drum, 2x1in, 11000 RPM, 1/4 in. (08834196926)
- CLESCO SD-012008-02NL Standard Nut Lock Sanding Drum with Shank (SD-012008-02NL)
- CLESCO SD-012024-04QL Quick Lock Sanding Drum with Shank (SD-012024-04QL)
- CLESCO SD-012032-04NL Standard Nut Lock Sanding Drum with Shank (SD-012032-04NL)
- CLESCO SD-008024-04NL Standard Nut Lock Sanding Drum with Shank (SD-008024-04NL)
- Dynabrade Expanding Drums