Shop All Air Sanders, Buffers & Polishers
Dynabrade
Pneumatic Finishing Sander, Non Vacuum
Mfr # 57920
Zoro # G7482571
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 3 HP
- Pad Size 4"W x 4-5/16"L
- Pad Face Type Vinyl
- Average CFM @ 15 Second Run Time 2.25 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 57920
- Zoro # G7482571
- UPC # 616026579200
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 4"W x 4-5/16"L |
Overall Length | 5" |
Min. Hose Size | 1/4 in |
Wheel Dia. | 3/32" |
Min Hose Size | 1/4" |
Tool Length | 5 in |
Tool Height | 3 in |
Pad Length | 4 3/8 in |
Tool Width | 6 1/2 in |
Pad Width | 4 in |
Abrasive Pad Size | 4 in x 4 5/16 in |
Orbit Diameter | 1/8 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Description
Air Sheet Sander, Product Type Sheet Sander, Abrasive Shape Square, Abrasive Pad Size 4 in x 4 5/16 in, Pad Motion Orbital, Abrasive Mount Type Adhesive-Backed, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.15 hp, Duty Heavy, Grip Type Palm, Maximum Motor Speed 20,000 RPM, Speed Settings Variable, Air Consumption 9 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Orbit Diameter 1/8 in, Exhaust Location Rear, Tool Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Impact Screw Extract 6Pc (1876225)
- TITAN IUM COATED DRILL BIT SET (11170)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K045TDHVY)
- WESTWARD Box End Wrench, 5/8x11/16 in., 9-21/64 L (5MV19)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61H)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52400)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52405)
- DYNABRADE Dynorbital Supreme R.O. Sander 3-1/2In (56844)
- DYNABRADE Mini-Dynisher Finishing Tool (13300)
- DYNABRADE Dynorbital-Spirit Mesh Abrasive System (58053)
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58040)
- Dynabrade Air Sanders, Buffers & Polishers