Shop All Air Sanders, Buffers & Polishers
Dynabrade
Pneumatic Finishing Sander, Non Vacuum
Mfr # 57405
Zoro # G6927191
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.3 HP
- Pad Face Type Vinyl or Hook
- Pad Size 2-3/4"W x 8"L
- Average CFM @ 15 Second Run Time 4.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 57405
- Zoro # G6927191
- UPC # 616026574052
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2-3/4"W x 8"L |
Overall Length | 7" |
Min. Hose Size | 1/4 in |
Min Hose Size | 3/8" |
Wheel Dia. | 3/8" |
Tool Length | 13 5/8 in |
Minimum Hose Size | 3/8 in |
Abrasive Pad Size | 2 3/4 in x 8 in, 3 2/3 in x 7 in |
Tool Width | 6 1/2 in |
Air Inlet Size | 1/4 in |
Tool Height | 1 3/4 in |
Description
Air Straight-Line Sander, Product Type Straight-Line Sander, Abrasive Shape Rectangle, Abrasive Pad Size 2 3/4 in x 8 in, 3 2/3 in x 7 in, Pad Motion Inline, Abrasive Mount Type Adhesive-Backed, Hook and Loop, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.3 hp, Duty Heavy, Grip Type Palm, Maximum Motor Speed 2,400 RPM, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Concrete Groover, 6x3, 1/2x1/2 In Groove (180D)
- MILWAUKEE TOOL 2-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9636)
- WESTWARD Adjustable Hand Reamer Set, HSS, 8 Pcs (4LGU3)
- SKIL Worm Drive Circular Saw, Blade Left Side (SPT78MMC-01)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59028)
- DYNABRADE ORBITAL SANDER 6 NONVACUUM (DYB56826)
- DYNABRADE Air Buffer, 3 In. Pad, 5000 rpm (51401)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51V)
- DYNABRADE Dyninger Finishing Tool (52060)
- DYNABRADE Vacuum Whip Hose, 1" to 1-1/4" (31935)
- DYNABRADE Nitro 5"-8" Buffer 5/8-11 (RB1)
- Dynabrade Air Sanders, Buffers & Polishers