Shop All Air Sanders, Buffers & Polishers
Dynabrade
Pneumatic Finishing Sander, Kit
Mfr # 57910
Zoro # G6845221
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.12 HP
- Pad Size 2-7/8"W x 3-1/8"L
- Pad Face Type Hook and PSA
- Average CFM @ 15 Second Run Time 5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 57910
- Zoro # G6845221
- UPC # 616026579101
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2-7/8"W x 3-1/8"L |
Min. Hose Size | 1/4 in |
Overall Length | 9" |
Min Hose Size | 1/4" |
Tool Length | 9 in |
Minimum Hose Size | 1/4 in |
Abrasive Pad Size | 2 3/8 in x 3 3/4 in, 2 7/8 in x 3 1/8 in |
Orbit Diameter | 0 in |
Tool Height | 3 3/4 in |
Tool Width | 6 in |
Air Inlet Size | 1/4 in |
Description
Air Detail Sander, Product Type Detail Sander, Abrasive Shape Teardrop, Triangle, Abrasive Pad Size 2 3/8 in x 3 3/4 in, 2 7/8 in x 3 1/8 in, Pad Motion Orbital, Abrasive Mount Type Hook and Loop, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.12 hp, Duty Heavy, Grip Type Offset, Maximum Motor Speed 13,000 RPM, Speed Settings Fixed, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Orbit Diameter 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11mm Metric Combination Wrench (45-96-9511)
- RENNSTEIG Screw Extractor Double Edged Size 7 (9R 471 007 3)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A427)
- IRWIN Nutsetter Set, Steel, PK4 (IWAF242-4)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3In (59109)
- DYNABRADE SANDER 6" DIA DYNORBITAL-SPIRIT VACUUM (DB58053)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56819)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56804)
- DYNABRADE Air Belt Sander, General, 0.7 HP, 1/4-1 In. (11475)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52802)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.09in (7100258787)
- Dynabrade Air Sanders, Buffers & Polishers