Shop All Air Sanders, Buffers & Polishers
Dynabrade
Pneumatic Finishing Sander, .15 HP
Mfr # 58509
Zoro # G6550013
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.15 HP
- Pad Face Type Vinyl
- Pad Size 3"W x 4-1/4"L
- Average CFM @ 15 Second Run Time 3.25 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 58509
- Zoro # G6550013
- UPC # 616026585096
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3"W x 4-1/4"L |
Min. Hose Size | 1/4 in |
Overall Length | 5-3/4" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/32" |
Tool Length | 5 3/4 in |
Orbit Diameter | 1/8 in |
Minimum Hose Size | 1/4 in |
Air Inlet Size | 1/4 in |
Pad Width | 3 in |
Abrasive Pad Size | 3 in x 4 1/4 in |
Pad Length | 4 1/4 in |
Tool Height | 3 1/2 in |
Tool Width | 6 1/4 in |
Description
Air Sheet Sander, Product Type Sheet Sander, Abrasive Shape Rectangle, Abrasive Pad Size 3 in x 4 1/4 in, Pad Motion Orbital, Abrasive Mount Type Adhesive-Backed, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.15 hp, Duty Heavy, Grip Type Palm, Maximum Motor Speed 10,000 RPM, Speed Settings Variable, Air Consumption 13 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Orbit Diameter 1/8 in, Exhaust Location Rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (442434)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (385513)
- DEWALT 3/32" Cobalt Jobber Length Drill (DD4006B12)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-C-PZDX-5PK)
- DYNABRADE Dynastraight Finishing Tool (13502)
- DYNABRADE Right Angle Disc Sander 178Mm-7In Dia. (52656)
- DYNABRADE Dynafine Backsplash Sander (58000)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 5 In. (58415)
- DYNABRADE Air Belt Sander, 0.7 HP, 1/4 to 1 In x 18 (15302)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52410)
- CHICAGO PNEUMATIC 2-3/4" x 17-1/2" Air Straight-Line Sander 5000 rpm (CP7268)
- Dynabrade Air Sanders, Buffers & Polishers