Shop All Air Sanders, Buffers & Polishers
Dynabrade
Pneumatic Finishing Sander, .15 HP
Mfr # 58503
Zoro # G6512816
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.15 HP
- Pad Size 3-1/4"W x 5"L
- Pad Face Type Hook
- Average CFM @ 15 Second Run Time 3.25 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 58503
- Zoro # G6512816
- UPC # 616026585034
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3-1/4"W x 5"L |
Min. Hose Size | 1/4 in |
Overall Length | 6-1/4" |
Wheel Dia. | 3/32" |
Min Hose Size | 1/4" |
Tool Length | 6 1/4 in |
Tool Height | 3 1/2 in |
Air Inlet Size | 1/4 in |
Orbit Diameter | 1/8 in |
Abrasive Pad Size | 3 1/4 in x 5 in |
Pad Length | 5 in |
Pad Width | 3 1/4 in |
Minimum Hose Size | 1/4 in |
Tool Width | 6 1/2 in |
Description
Air Sheet Sander, Product Type Sheet Sander, Abrasive Shape Rectangle, Abrasive Pad Size 3 1/4 in x 5 in, Pad Motion Orbital, Abrasive Mount Type Hook and Loop, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.15 hp, Duty Heavy, Grip Type Palm, Maximum Motor Speed 10,000 RPM, Speed Settings Variable, Air Consumption 13 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Orbit Diameter 1/8 in, Exhaust Location Rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356746)
- STEREN Clinometer Compass, 5 in. L x 3 in. H (203-661)
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200F-MBASD)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59035)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58505)
- DYNABRADE SANDER BOARD DYNALINE IN-LINE 8" NON-VAC (DB57400)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62H)
- DYNABRADE Dynafine Backsplash Sander (58000)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51V)
- DYNABRADE Vac Conversion Kit, 3" (54603)
- Dynabrade Air Sanders, Buffers & Polishers