Shop All Air Sanders, Buffers & Polishers
Dynabrade
Pneumatic Finishing Sander, 0.3 HP
Mfr # 57407
Zoro # G6687563
product price: $796.45
/ea
Free Shipping & Returns
$796.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.3 HP
- Pad Face Type Vinyl or Hook
- Pad Size 2-3/4"W x 8"L
- Average CFM @ 15 Second Run Time 4.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 57407
- Zoro # G6687563
- UPC # 616026574076
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2-3/4"W x 8"L |
Overall Length | 7" |
Min. Hose Size | 1/4 in |
Min Hose Size | 3/8" |
Tool Length | 7 in |
Minimum Hose Size | 3/8 in |
Tool Height | 3 3/4 in |
Abrasive Pad Size | 2 3/4 in x 8 in |
Air Inlet Size | 1/4 in |
Dust Collection Port Size | 1 in |
Tool Width | 5 1/2 in |
Description
Air Straight-Line Sander, Product Type Straight-Line Sander, Abrasive Shape Rectangle, Abrasive Pad Size 2 3/4 in x 8 in, Pad Motion Inline, Abrasive Mount Type Clamp, Number of Vacuum Holes 0, Vacuum Type Central Vacuum, Horsepower 0.3 hp, Duty Heavy, Grip Type Palm, Maximum Motor Speed 2,400 RPM, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Dust Collection Port Size 1 in, Exhaust Location Rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Saw BladeT112x332x1EzChopPK10 (24034)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- PFERD 5" Dbl. Extra Slim Taper Saw File - Three Square, Second Cut (17032)
- WIHA SAE L-Shape Ball Hex Key, 3/32" Tip Size (36950)
- DYNABRADE Finishing Tool, 1HP, 2800RPM (13450)
- DYNABRADE Two-Hand Gear-Driven Sander 5In (58441)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59030)
- DYNABRADE SANDER FINISHING (DB57906)
- DYNABRADE Adapter, 5/16"-24 Female x5/8"-11 Female (54040)
- PROTECTIONPRO Astro Pneumatic Tool 5 In. High Speed Sander (PR279508)
- Dynabrade Air Sanders, Buffers & Polishers