Shop All Air Sanders, Buffers & Polishers
Dynabrade
Pneumatic Finishing Sander, 0.3 HP
Mfr # 57400
Zoro # G7121877
product price: $757.35
/ea
Free Shipping & Returns
$757.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.3 HP
- Pad Size 2-3/4"W x 8"L
- Pad Face Type Vinyl or Hook
- Average CFM @ 15 Second Run Time 4.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 57400
- Zoro # G7121877
- UPC # 616026574007
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2-3/4"W x 8"L |
Min. Hose Size | 1/4 in |
Overall Length | 7" |
Min Hose Size | 3/8" |
Tool Length | 7 in |
Abrasive Pad Size | 2 3/4 in x 8 in |
Tool Width | 6 1/2 in |
Air Inlet Size | 1/4 in |
Tool Height | 3 3/4 in |
Minimum Hose Size | 3/8 in |
Description
Air Straight-Line Sander, Product Type Straight-Line Sander, Abrasive Shape Rectangle, Abrasive Pad Size 2 3/4 in x 8 in, Pad Motion Inline, Abrasive Mount Type Adhesive-Backed, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.3 hp, Duty Heavy, Grip Type Palm, Maximum Motor Speed 2,400 RPM, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-4' 8-5/8)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/8" (KTI-22912)
- DRILL AMERICA 3/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/32)
- METABO T1 CUT OFF guard 5" (WEFV) (630372000)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56850)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59030)
- DYNABRADE SANDER WET 6" RANDOM ORBITAL (DB57575)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62)
- DYNABRADE Dynafine Detail Sander (58015)
- DYNABRADE Dynalocke Dual-Action Sander 5In (58431)
- CHICAGO PNEUMATIC 5" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP3511)
- Dynabrade Air Sanders, Buffers & Polishers