Shop All Air Sanders, Buffers & Polishers
Dynabrade
Pneumatic Finishing Sander, 0.15 HP
Mfr # 58502
Zoro # G6629402
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.15 HP
- Pad Face Type Hook
- Pad Size 3"W x 4-1/4"L
- Average CFM @ 15 Second Run Time 3.25 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 58502
- Zoro # G6629402
- UPC # 616026585027
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3"W x 4-1/4"L |
Min. Hose Size | 1/4 in |
Overall Length | 7" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/32" |
Tool Length | 7 in |
Dust Collection Port Size | 1 in |
Tool Height | 3 1/2 in |
Abrasive Pad Size | 3 in x 4 1/4 in |
Pad Width | 3 in |
Minimum Hose Size | 1/4 in |
Air Inlet Size | 1/4 in |
Orbit Diameter | 1/8 in |
Tool Width | 6 1/2 in |
Pad Length | 4 1/4 in |
Description
Air Sheet Sander, Product Type Sheet Sander, Abrasive Shape Rectangle, Abrasive Pad Size 3 in x 4 1/4 in, Pad Motion Orbital, Abrasive Mount Type Hook and Loop, Number of Vacuum Holes 4, Vacuum Type Central Vacuum, Horsepower 0.15 hp, Duty Heavy, Grip Type Palm, Maximum Motor Speed 10,000 RPM, Speed Settings Variable, Air Consumption 13 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Orbit Diameter 1/8 in, Dust Collection Port Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS 6 lb Pick Mattock 36 in Fiberglass Handle (ZP-6FD-C)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Clamp (LM 30 Clamp)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN48)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59025)
- DYNABRADE Dynafine Detail Sander, Central Vacuum (58017)
- DYNABRADE Air Belt Sander, Industrial, 2 HP, 1-2 In. (11477)
- DYNABRADE Dynalocke Dual-Action Sander 5In (58431)
- DYNABRADE Air Belt Sander, Industrial, 1.2 HP, 1 In. (11476)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56830)
- SIOUX TOOLS Pneumatic Polisher, Right Angle, Bare Tool ToolKit, Series SAP, 7 Pad dia, 3200 RPM, 1 hp, 35 CFM (SAP10A327)
- Dynabrade Air Sanders, Buffers & Polishers