Shop All Air Cleaner Filters
Dynabrade
Pleated Panel Filter
Mfr # 64671
Zoro # G7607293
product price: $32.99
/ea
Sold in multiples of 12 for $395.88
$395.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Nominal Width 20 in
- Nominal Depth 2 in
- For Use With Downdraft Table
- Type Pleated Panel Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64671
- Zoro # G7607293
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Height | 25 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Width | 20 in |
Actual Height | 25 in |
Actual Depth | 2 in |
Details
For Use With | Downdraft Table |
Item | Air Filter |
Type | Pleated Panel Filter |
Standards | UL Listed |
Compatible Manufacturer Model Number | 64201, 64699, 64700 |
Filters Down To | 1 micron |
Number of Filters | 1 |
Filter Type | Pleated |
Description
Air Filter, Filter Type Pleated, Actual Depth 2 in, Actual Height 25 in, Actual Width 20 in, Compatible Grainger Part Number 45J414, 45J419, 45J423, Compatible Manufacturer Model Number 64201, 64699, 64700, Number of Filters 1, Nominal Depth 2 in, Nominal Height 25 in, Nominal Width 20 in, Filters Down To 1 micron, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1640 RPM, 1 Phase, Direct, Rolled Steel (1TDR3)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK15)
- OCEAN AIRE Hot Air Discharge Kit for 2OACH, 2OAC & PAC 12's, 18's & 24's (CK-12)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x22", MERV 11 (5W447)
- DYNABRADE Air Filter, Pleated Panel, 20 x 25 x 1 In (64658)
- DYNABRADE Pre-Filter Blanket (64987)
- DYNABRADE Pre-Filter Blanket (64986)
- DYNABRADE Pre-Filter Blanket (64985)
- DYNABRADE Class I Non Flammable (64672)
- DYNABRADE Air Filter, Pleated Panel, 16 x 25 x 1 In (64659)
- HONEYWELL Fc100A1003 16" X 20" Media (FC100A1003)
- Dynabrade Air Cleaner Filters