Shop All Air Cleaner Filters
Dynabrade
Paper Cartridge Filter
Mfr # 64683
Zoro # G6938102
original price:
$60.09
8% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Vacuums
- Type Paper
- Fits Vacuum Models 61300, 61301
- Filtration Type Standard
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64683
- Zoro # G6938102
- Country of Origin Italy
- Category Air Cleaner Filters
Details
For Use With | Portable Vacuums |
Item | Cartridge Filter |
Type | Paper |
Fits Vacuum Models | 61300, 61301 |
Filtration Type | Standard |
For Vacuum Type | Shop Vacuum |
Filter Material | Paper |
Fits Vacuum Brand | Dynabrade |
Filter Product Grouping | Cartridge Filter |
Filter Pickup Type | Dry |
Filter Reusability | Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dynabrade, Fits Vacuum Models 61300, 61301, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Paper, Filter Reusability Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Yellow (4101400025)
- BROAN Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., Yes (SPK80L)
- AIR HANDLER 22" x 22" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W085)
- DYNABRADE Pre-Filter Blanket (64985)
- DYNABRADE Class I Non Flammable (64672)
- DYNABRADE Pre-Filter Blanket (64986)
- DYNABRADE HEPA Cartridge Filter (64684)
- DYNABRADE Air Filter, Pleated Panel, 16 x 25 x 1 In (64659)
- DYNABRADE Air Filter, Pleated Panel, 20 x 25 x 1 In (64658)
- GERMGUARDIAN Replacement Filter, HEPA, Gray (FLT9400)
- Dynabrade Air Cleaner Filters