Shop All Pneumatic Parts
Dynabrade
Pad Clips, Vinyl, 2-3/4" W x 11" L
Mfr # 57512
Zoro # G3525002
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 57512
- Zoro # G3525002
- UPC # 616026575127
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Pad Clips,Vinyl,2-3/4" W x 11" L |
Description
Pad Clips,Vinyl,2-3/4 In. W x 11 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP60X 1 3/8 (2VP60X 1 3/8)
- ENERPAC V82, Needle Valve, 3/8 in NPTF Oil Port (V82)
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2741212C)
- GRACO 8 Oz Throat Seal Packing Seal Lube (245427)
- DYNABRADE Collet Insert, 1/4" Capacity (50013)
- DYNABRADE Grip (55024)
- DYNABRADE Bearing (01007)
- DYNABRADE Brush Holder, 42732 (42732)
- DYNABRADE Buffing Kit, 76000 (76000)
- DYNABRADE Open-End Wrench, 26mm (50679)
- NUMATICS Clamp, Series 653 (P653AT507291001)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts