Shop All Pneumatic Parts
Dynabrade
Overskirt, 57084
Mfr # 57084
Zoro # G3539197
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Overall Width 5 in
- Product Type Overskirt
- Conversion Type Spirit Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 57084
- Zoro # G3539197
- UPC # 616026570849
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Dimensions
Overall Length | 1 1/2 in |
Overall Width | 5 in |
Details
Item | Overskirt |
Product Type | Overskirt |
Conversion Type | Spirit Sander |
Description
Overskirt, Product Type Overskirt, Vacuum Hose Diameter Not Applicable, Vacuum Hose Length Not Applicable, Compatible Manufacturer Model Number Not Applicable, Filtration Level Not Applicable, Conversion Type Spirit Sander, Overall Length 1 1/2 in, Overall Width 5 in, Bag Closure Not Applicable, Air Line Diameter Not Applicable, Air Line Length Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Pack Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6202ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZZC3 (6202ZZC3)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2021-16-16S)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 69" (B69)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X08)
- DYNABRADE Brush Holder, 42732 (42732)
- DYNABRADE Gear (53195)
- DYNABRADE Rear Bearing Plate (51367)
- DYNABRADE Open-End Wrench, 12 mm (96076)
- DYNABRADE Pad Mount (58013)
- DYNABRADE Gas Spring (64222)
- NUMATICS Clamp, Series 652 (P652AT502466001)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts