Shop All Pneumatic Parts
Dynabrade
Open-End Wrench, 19 mm
Mfr # 95281
Zoro # G2987960
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 13100, 13101, 13102, 13104, 13200, 13205, 13207, 13400, 13401, 13410, 13411, 13450, 13460, 13500, 13501, 13506, 13508, 13509, 13511, 13516, 13518, 18020, 18025, 18026, 18058, 18067, 18069, 18071, 18072, 18080, 30200, 30304, 30336, 30337, 40321, 40324, 47200, 47201, 47202, 47211, 47212, 49400, 49403, 50302, 50994, 50995, 51300, 51301, 51302, 51303, 51304, 51305, 51306, 51307, 51330, 51331, 51332, 51333, 51390, 51391, 51392, 51393, 51394, 51395, 51396, 51397, 51410, 51412, 51415
- Product Type Open-End Wrench
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 52276, 52277, 52278, 52281, 52282, 52283
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 95281
- Zoro # G2987960
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Open-End Wrench,19 mm |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 13100, 13101, 13102, 13104, 13200, 13205, 13207, 13400, 13401, 13410, 13411, 13450, 13460, 13500, 13501, 13506, 13508, 13509, 13511, 13516, 13518, 18020, 18025, 18026, 18058, 18067, 18069, 18071, 18072, 18080, 30200, 30304, 30336, 30337, 40321, 40324, 47200, 47201, 47202, 47211, 47212, 49400, 49403, 50302, 50994, 50995, 51300, 51301, 51302, 51303, 51304, 51305, 51306, 51307, 51330, 51331, 51332, 51333, 51390, 51391, 51392, 51393, 51394, 51395, 51396, 51397, 51410, 51412, 51415 |
Product Type | Open-End Wrench |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52276, 52277, 52278, 52281, 52282, 52283 |
Description
Open-End Wrench,19 mm, Series Not Applicable, Compatible with Grainger Part Number 11X734, 13F630, 13F665, 13F670, 13F671, 25H809, 25H814, 25H815, 25H816, 25H824, 25H825, 25H835, 25H836, 25H837, 25H858, 25H867, 25H868, 25H869, 25H870, 25H871, 25H872, 25H873, 25H874, 25H875, 25H876, 25H881, 25H882, 25H885, 25H890, 25H891, 25H896, 25H897, 25H898, 25H899, 25H901, 25H902, 25H903, 25H904, Product Type Open-End Wrench, Compatible with Manufacturer Part Number 52276, 52277, 52278, 52281, 52282, 52283
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1024mm (SPZ1024)
- SMC Flow Control Valve, 3/16 In Tube, 1/8 In (AS2201F-N01-05SD)
- DDS Shaft Seal, 42 x 55 x 7 mm., Nitrile Rubber (425507TC)
- DYNABRADE Conductive Hose Cuff (31901)
- DYNABRADE Speed Regulator, 95745 (95745)
- DYNABRADE Vanes, PK4 (01011)
- DYNABRADE Gasket, 53682 (53682)
- DYNABRADE Bearing (01036)
- DYNABRADE Max Flow, Air Hose Assembly, 25 ft. (94876)
- DYNABRADE Housing Assembly, Dynafile II (40014)
- SPEEDAIRE Rubber Stopper (PN31XG6905G)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts