Shop All Air Sanders, Buffers & Polishers
Dynabrade
Offset Contact Arm, General
Mfr # 15034
Zoro # G7073412
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- Belt Size 1/4 in L or 1/2 in W x 13 in L
- Product Type Contact Arms
- Material Steel
- Wheel Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 15034
- Zoro # G7073412
- UPC # 616026150348
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1/4 in L or 1/2 in W x 13 in L |
Wheel Diameter | 1 in |
Wheel Width | 3/8 in |
Belt Width | 1/4 in, 1/2 in |
Belt Length | 13 in |
Details
Item | Contact Arm |
Duty | General |
Product Type | Contact Arms |
Material | Steel |
Compatible Tool Series | Mini-DynaFile II |
Wheel Shape | Radiused |
Platen Pad Included | No |
Wheel Material | Rubber |
Compatible Manufacturer Model Number | 15003, 15006 |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/4 in, 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Mini-DynaFile II, Compatible Manufacturer Model Number 15003, 15006, Belt Length 13 in, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 1 in, Wheel Shape Radiused, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Double-Ball-Hex Key, 2.5 mm Tip Size, 4 21/64 in Long, 19/64 in Short (19605)
- EXCEL BLADES Angle Edge Blade Woodcarving Angled Chisel Blade, 2pcs., 12pk. (20102)
- WEATHERHEAD Collet, 51382 (T-400-5C)
- OSG Jobber Drill Bit, 3.00mm, XPM (8593030)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58436)
- DYNABRADE Two-Hand Rotary Buffer 5In-8In (51455)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59028)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 5 In. (58415)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54406)
- DYNABRADE Air Finishing Tool, 3200 rpm, 11-1/2 In. L (13102)
- MIRKA Two-Hand Sander, 6", 10mm Orbit, Vac (MR-610THCV)
- Dynabrade Air Sanders, Buffers & Polishers