Shop All Air Cut-Off Tools
Dynabrade
Offset Air Cut Off Tool, 15k rpm, 32 cfm
Mfr # 52430
Zoro # G7479735
product price: $561.00
/ea
Free Shipping & Returns
$561.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 15,000 RPM
- Wheel Dia. 4 in
- CFM @ Full Load 32.0
- HP 0.7 hp
- Air Inlet 1/4 in NPT Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52430
- Zoro # G7479735
- UPC # 616026524309
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 4 in |
Overall Length | 7 3/8 in |
Spindle Dia. | 3/8 |
Arbor Hole Size | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Min. Hose Size | 1/4 in |
Spindle Diameter | 3/8 in |
Wheel Diameter | 4 in |
Description
Cut-Off Tool, Wheel Diameter 4 in, Duty Rating Heavy Duty, Horsepower 0.7 hp, Max. Speed 15,000 RPM, Air Inlet 1/4 in NPT Male, Air Inlet Connection Size 1/4 in, Air Inlet Gender Male, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Reach Standard Reach, Kit Contents (1) Bare Tool, Speed Control Safety Lock Lever, Lever Type Safety Lock, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered, Air Pressure 90 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 9 Pc Long Arm Star Key Set (941203)
- TECHNIKS Tapping Collet, 0.480 in. Shank, ER40 (05710-480)
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK (54816MB)
- ESTWING Drill and Impact Driver Holster (94755)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- DYNABRADE Nitro Ext 4" COW Tool (ECU4)
- DYNABRADE Vacuum Cut-Off Wheel Tool 4-1/2In (52436)
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- DYNABRADE Vacuum Cut-Off Wheel Tool 5In (52438)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- AIRCAT 1 Hp 4" Composite Cut-Off Tool (6560)
- Dynabrade Air Cut-Off Tools