Shop All Air Sanders, Buffers & Polishers
Dynabrade
® Non-Vacuum Dynorbital-Spirit Random 6 in. (152 mm) Diameter Orbital Sander
Mfr # 59178
Zoro # G602587791
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spindle Size 5/16"-24
- Vacuum/Non-Vacuum Non-Vacuum
- Free Speed 12000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 59178
- Zoro # G602587791
- UPC # 616027000000
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Details
Vacuum/Non-Vacuum | Non-Vacuum |
Free Speed | 12000 RPM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 14mm (82583)
- RIDGID Wear Plate (93537)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306139)
- MASTER APPLIANCE Strain Relief (GRT-023)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52657)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3-1/2In (59000)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- DYNABRADE Air Belt Sander, 0.7 HP, 1/4 to 1 In x 18 (15302)
- DYNABRADE Dynaline Sander 2-3/4In X 8In (57401)
- DYNABRADE Pneumatic Finishing Sander, 0.15 HP (58502)
- INGERSOLL-RAND SANDER AIR ORBITAL SANDER (IR312A)
- Dynabrade Air Sanders, Buffers & Polishers