Shop All Air Sanders, Buffers & Polishers
Dynabrade
NitroZip Erasr Whl Tool
Mfr # NZ1
Zoro # G0946813
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5 HP
- Free Speed 3,500 rpm
- Air Inlet 1/4" NPT
- Overall Length 11.7"
- Min Hose Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # NZ1
- Zoro # G0946813
- UPC # 616026002869
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 11.7" |
Min Hose Size | 3/8" |
Details
Item | NitroZip Surface Conditioning Tool |
HP | 0.5 HP |
Free Speed | 3,500 rpm |
Air Inlet | 1/4" NPT |
Description
NitroZip Erasr Whl Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018, B/O, 3/4-10 (41420)
- K-TOOL INTERNATIONAL 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (KTI-28126)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- SUPERIOR PARTS Aftermarket O-Ring Kit for Hitachi N5008AC / N5008AC2 / N5008ACP Staplers (G508)
- DYNABRADE Dynorbital Supreme R.O. Sander 3-1/2In (56844)
- DYNABRADE Air Belt Sander, General, 0.7 HP, 1/4-1 In. (11475)
- DYNABRADE SANDER 6" ORBITAL 3/8" NON VAC (DB56890)
- DYNABRADE SANDER 5" DIA NON-VACUUM RANDOM ORBITAL (DB59005)
- DYNABRADE Air Polisher, 5 In. Pad, 10000 rpm (58455)
- DYNABRADE Dynorbital-Spirit R.O. Sander 6In (59044)
- DYNABRADE Dynafile Ii Versatility Kit (40324)
- Dynabrade Air Sanders, Buffers & Polishers