Shop All Air Sanders, Buffers & Polishers
Dynabrade
Nitro RO Buff/Polish
Mfr # ROB1
Zoro # G0946935
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 1,800 to 4,800 rpm
- Includes Low Profile, Premium Urethane Weight Mated Sanding Pad
- Wheel Dia. 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # ROB1
- Zoro # G0946935
- UPC # 616026002067
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Wheel Dia. | 21mm |
Details
Item | Electric Random Orbital Buffer |
Free Speed | 1,800 to 4,800 rpm |
Includes | Low Profile, Premium Urethane Weight Mated Sanding Pad |
Description
Nitro RO Buff/Polish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Cobalt Bi-Metal Hacksaw Blade, 12 x 32 Tooth (21280)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3---21)
- ASTRO PNEUMATIC $SANDER 6" PALM W/PSA 3/16P (AO322P)
- CRESCENT JOBOX Mesh Cabinet, Brown, 65 in W x 33 in D x 55 in H (1-400990)
- DYNABRADE Dynastraight Finishing Tool (13205)
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56883)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62)
- DYNABRADE SANDER 6"NON-VAC ORBTL 3/16" W/PAD (DB59025S)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56859)
- DYNABRADE Vacuum Disc Pad, 152mm dia. (50633)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (53868)
- Dynabrade Air Sanders, Buffers & Polishers