Shop All Belt Sanders
Dynabrade
Nitro Belt Tool 20K RPM
Mfr # NF1
Zoro # G0946944
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Size 1/2 in X 18 in
- HP 0.5 hp
- Features Front Exhaust Directs Dust Away
- Tool Length 14 3/4 in
- Includes Contact Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # NF1
- Zoro # G0946944
- UPC # 616026002845
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Dimensions
Belt Size | 1/2 in X 18 in |
Tool Length | 14 3/4 in |
Overall Length | 15 in |
Min. Hose Size | 3/8 in |
Tool Width | 15 in |
Tool Height | 5 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 3/8 in |
Belt Width | 1/2 in |
Belt Length | 18 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 180 Degrees , Speed Settings Fixed, Belt Speed 4,500 SFPM, Grip Type Offset, Horsepower 0.5 hp, Duty Heavy, Air Consumption 22 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever with Safety Lock, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile II, Nitro Series, Sound Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 3/4" - 14 NPT Taper Tap (1906)
- SITEPRO Green Magnetic Laser Target (27-TARGET-G)
- WILTON Sledge Hammer, 10 lb., 38 In, Rubber/Steel (21036)
- STARRETT Feeler Gage 03Mm (667M-3)
- DYNABRADE Mini-NitroFile Abrasive Belt Tool Versatility Kit (MNF1K)
- DYNABRADE Mini-Nitro Blt Sndr 20K (MNF1)
- DYNABRADE Dynastraight Finishing Tool (13504)
- DYNABRADE Belt Machine, Air-Powered, Abrasive (15300)
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- DYNABRADE Dynangle II Abrasive Belt Tool, Dual Motor w/Platen (14308)
- S & H INDUSTRIES SANDER BELT 3/8" (VKVT4501)
- Dynabrade Sanders & Accessories