Shop All Air Sanders, Buffers & Polishers
Dynabrade
Nitro 3"DiscSndr 14K RPM
Mfr # DS53
Zoro # G0946917
product price: $133.45
/ea
Free Shipping & Returns
$133.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 1/2 in
- HP 0.5 HP
- Pad Size 3"
- Pad Face Type Locking, TR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # DS53
- Zoro # G0946917
- UPC # 616026002036
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 1/2 in |
Pad Size | 3" |
Overall Length | 12 in |
Min. Hose Size | 1/4 in |
Min Hose Size | 3/8" |
Tool Length | 7 7/8 in |
Included Pad Sizes | 3 in |
Tool Height | 2 3/4 in |
Arbor Hole Size | 1/4 in |
Minimum Wheel Diameter | 3 in |
Tool Width | 3 1/4 in |
Air Inlet Size | 1/4 in |
Spindle Thread Size | 1/4 in - 20 |
Minimum Hose Size | 1/4 in |
Compatible Abrasive Size | 3 in |
For Abrasive Size Range | 3 in to 3 in |
Maximum Wheel Diameter | 3 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 3 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 3 in, Maximum Disc Speed 14,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.5 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 26 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 in - 20, Dust Collection Type Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6811631)
- HHIP 1" R8 Shell End Mill Holder (3900-1713)
- THRIFCO PLUMBING 6011 Soft Jaw Pipe Wrench Plumber Pliers (5140006)
- GRAY TOOLS 53 Piece Rethreading Kit, 19 Taps, 32 Dies & 2 Thread Files (91953)
- DYNABRADE Air Belt Sandr, Light, 0.7 HP, 3/4 x 20-1/2 (15401)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 4-1/2 In (50321)
- DYNABRADE Wet Dynorbital Supreme R.O.S. 5In (57572)
- DYNABRADE Dynorbital-Spirit R.O. Sander 6In (59044)
- DYNABRADE Two-Hand Gear-Driven Sander 5In (58441)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP (50320)
- DYNABRADE Air Finishing Tool Kit, 2800 rpm, 15 In. L (13460)
- Dynabrade Air Sanders, Buffers & Polishers