Shop All Pneumatic Parts
Dynabrade
Mounting Plate, 11 In. Orbital Assembly
Mfr # 61353
Zoro # G7349282
product price: $102.81
/ea
Free Shipping & Returns
$102.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 51582, 51583, 58480, 58485
- Compatible Manufacturer Model Number 51582, 51583, 58480, 58485
- Product Type Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 61353
- Zoro # G7349282
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Mounting Plate |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 51582, 51583, 58480, 58485 |
Compatible Manufacturer Model Number | 51582, 51583, 58480, 58485 |
Product Type | Mounting Plate |
Description
Mounting Plate, Compatible Grainger Part Number 25H989, Compatible Manufacturer Model Number 51582, 51583, 58480, 58485, Product Type Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 2.250in, 0.13in. Thick (TRD3648)
- CLIMAX METAL PRODUCTS 2C-137 Two-Piece Clamping Collar (2C-137)
- CONTINENTAL CONTITECH 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5VX1180)
- DAYTON C104 V-Belt, 108" Outside Length, 7/8" Top Width, 1 Ribs (3GWP3)
- DYNABRADE Shaft (11054)
- DYNABRADE O-Ring, 95730 (95730)
- DYNABRADE Drive Wheel (66412)
- DYNABRADE Collet Insert, 1/8" Capacity (01495)
- DYNABRADE Handle Mount, Pistol Grip (53199)
- DYNABRADE Screw, 11575 (11575)
- CAMOZZI #6522 04-32, Male Elbow Swivel, 1/4 OD X 10-32 NPT Thread (6522 04-32)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts