Shop All Pneumatic Parts
Dynabrade
Motor Vanes
Mfr # 25234
Zoro # G7357752
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1.3 hp Right Angle Tools
- Fits Brand Dynabrade
- Compatible with Manufacturer Part Number 52657, 52802, 53868
- Compatible with Brand Dynabrade
- Product Type Vane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 25234
- Zoro # G7357752
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Motor Vanes |
For Use With | 1.3 hp Right Angle Tools |
Fits Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52657, 52802, 53868 |
Compatible with Brand | Dynabrade |
Product Type | Vane |
Compatible with Series | Die Grinder |
Description
Motor Vanes, Series Not Applicable, Product Type Vane, Compatible with Manufacturer Part Number 52657, 52802, 53868, Compatible with Series Die Grinder, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 11 oz Aerosol Can (00116)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633718M)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOY 9301173, Pressure Line, 20 micron (ZX-9301173)
- BRENNAN INDUSTRIES 08MORB-04MP Straight (6401-08-04-O)
- DYNABRADE Flange (53696)
- DYNABRADE Lever (56846)
- DYNABRADE Sanding Head (54029)
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- DYNABRADE Housing for 05027/04124 20,000 RPM (05034)
- DYNABRADE Pad Base, Mini Dynabug (57895)
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts