Shop All Belt Sanders
Dynabrade
Mini-Nitro Blt Sndr 20K
Mfr # MNF1
Zoro # G0946856
product price: $425.85
/ea
Free Shipping & Returns
$425.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Size 1/2 in X 12 in
- HP 0.4 hp
- Features Accepts Coated and Abrasive Impregnated Non-Woven Nylon Belts, For Strap Polishing and Working in Narrow Openings
- Tool Length 11 3/4 in
- Standards CE; EAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # MNF1
- Zoro # G0946856
- UPC # 616026002876
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Dimensions
Belt Size | 1/2 in X 12 in |
Tool Length | 11 3/4 in |
Overall Length | 11 3/4 in |
Min. Hose Size | 1/4 in |
Belt Width | 1/2 in |
Belt Length | 12 in |
Air Inlet Size | 1/4 in |
Tool Height | 3 1/2 in |
Tool Width | 11 3/4 in |
Minimum Hose Size | 1/4 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 12 in, Arm Type Pivoting, Arm Rotation 180 Degrees , Speed Settings Fixed, Belt Speed 4,500 SFPM, Grip Type Offset, Horsepower 0.4 hp, Duty Heavy, Air Consumption 22 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Throttle Type Lever with Safety Lock, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile II, Nitro Series, Sound Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15920)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK (KCJ-4B-30)
- MITUTOYO Rect, In, Steel, Asme 0, 8 pcs. (516-712-26)
- VIKING Angle Grinder, 5/8"-11"Arbor, 5" Wheel, 9"L (VT3105)
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- DYNABRADE Dynastraight Finishing Tool (13504)
- DYNABRADE Nitro Belt Tool 20K RPM (NF1)
- DYNABRADE Belt Machine, Air-Powered, Abrasive (15300)
- DYNABRADE Mini-NitroFile Abrasive Belt Tool Versatility Kit (MNF1K)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- JET Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps (577004)
- Dynabrade Belt Sanders