Shop All Air Sanders, Buffers & Polishers
Dynabrade
Mini-Dynorbital R.O S. Versatility Kit
Mfr # 49402
Zoro # G1155309
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Free Speed 3,200 rpm
- Overall Length 12.4"
- Includes Mfr. No. 54028 Random Orbital Sanding Head; Mfr. No. 54018 Sanding Pad; Mfr. No. 54029 Random Orbital Sanding Head; Mfr. No. 54031 Sanding Pad; Mfr. No. 50107 Sanding Pad; Mfr. No. 54021 Adapter Sample 2" dia. Sanding Discs; Mfr. No. 54030 Locking Type Rotary Sanding Head; Mfr. No. 50055 Collet Assembly 9 Micron (1000 Grit) Micro Finishing Film Discs; Assorted Wrenches
- Min Hose Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 49402
- Zoro # G1155309
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 12.4" |
Min Hose Size | 1/4" |
Details
Item | Angle Head Mini Dynorbital Random Orbital Sander Versatility Kit |
HP | 0.4 HP |
Free Speed | 3,200 rpm |
Includes | Mfr. No. 54028 Random Orbital Sanding Head; Mfr. No. 54018 Sanding Pad; Mfr. No. 54029 Random Orbital Sanding Head; Mfr. No. 54031 Sanding Pad; Mfr. No. 50107 Sanding Pad; Mfr. No. 54021 Adapter Sample 2" dia. Sanding Discs; Mfr. No. 54030 Locking Type Rotary Sanding Head; Mfr. No. 50055 Collet Assembly 9 Micron (1000 Grit) Micro Finishing Film Discs; Assorted Wrenches |
Description
Mini-Dynorbital R.O S. Versatility Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 60PC COBALT DRILL BIT SET #1-#60 (500A60)
- MAKITA MULTI-TOOL 18V LXT CORDLESS (MPXMT03Z)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Deep Socket, black oxide (69110)
- MILWAUKEE TOOL 2 in. Phillips #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4638)
- DYNABRADE Stockade Reciprocating Sander (12204)
- DYNABRADE Air Motor, for Abrasive Belts Tool (04115)
- DYNABRADE Air Finishing Tool, 3200 rpm, 11-1/2 In. L (13102)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56890)
- DYNABRADE Dynascaler Surface Preparation Tool (31600)
- DYNABRADE Dynafine Detail Sander (58015)
- DYNABRADE Dynafine Detail Sander, Central Vacuum (58017)
- Dynabrade Air Sanders, Buffers & Polishers