Shop All Air Sanders, Buffers & Polishers
Dynabrade
Mini-Dynorbital Random Orbital Sander
Mfr # 53417
Zoro # G1152271
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Free Speed 3,200 rpm
- Air Inlet 1/4" NPT
- Overall Length 7"
- Includes 9 Micron Micro Finishing Film Discs; Mfr. No. 54018 Locking Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53417
- Zoro # G1152271
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 7" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Details
Item | Right Angle Mini Dynorbital Random Orbital Sander |
HP | 0.4 HP |
Free Speed | 3,200 rpm |
Air Inlet | 1/4" NPT |
Includes | 9 Micron Micro Finishing Film Discs; Mfr. No. 54018 Locking Type Pad |
Description
Mini-Dynorbital Random Orbital Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-301SQ)
- GRAY TOOLS Brass Drift Punch, 1/2" Diameter X 7" Long (CBR7)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/8" (CDS64N)
- POSI LOCK Pin (10656)
- DYNABRADE Stockade Reciprocating Filer (12201)
- DYNABRADE Dynafine Backsplash Sander Vers. Kit (58010)
- DYNABRADE Stockade Reciprocating Sander (12204)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 4 In. (50324)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57804)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09 in (7100258879)
- Dynabrade Air Sanders, Buffers & Polishers