Shop All Air Sanders, Buffers & Polishers
Dynabrade
Mini-Dynorbital Random Orbital Sander
Mfr # 53415
Zoro # G1152280
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Free Speed 3,200 rpm
- Air Inlet 1/4" NPT
- Overall Length 7"
- Includes 9 Micron Micro Finishing Film Discs; Mfr. No. 54029 Sanding Head; Mfr. No. 54031 Soft Density Male Locking Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53415
- Zoro # G1152280
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 7" |
Wheel Dia. | 3/16" |
Min Hose Size | 1/4" |
Details
Item | Mini Dynorbital Random Orbital Sander |
HP | 0.4 HP |
Free Speed | 3,200 rpm |
Air Inlet | 1/4" NPT |
Includes | 9 Micron Micro Finishing Film Discs; Mfr. No. 54029 Sanding Head; Mfr. No. 54031 Soft Density Male Locking Type Pad |
Description
Mini-Dynorbital Random Orbital Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231HA)
- ZORO SELECT Crucible Tongs, 9 In, PTFE Coated SS (5ZPT4)
- DRILL AMERICA 1/2"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 1" (DWCT316)
- CUSTOM BUILDING PRODUCTS Grout Premix Delorean Gray 1Qt (PMG165QT)
- DYNABRADE SANDER ORBITAL 2.75 DYNABUG II - TEAL (DB58516)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13518)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59015)
- DYNABRADE Vac Conversion Kit, 3" (54603)
- MIRKA 3" X 4" Sgv Sander W (MR-34DB)
- Dynabrade Air Sanders, Buffers & Polishers