Shop All Air Sanders, Buffers & Polishers
Dynabrade
Mini-Dynorbital Random Orbital Sander
Mfr # 51410
Zoro # G1154441
product price: $832.15
/ea
Free Shipping & Returns
$832.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Pad Size 3/16"
- Free Speed 3,200 rpm
- Overall Length 8"
- Includes Mfr. No. 54034 Sanding Head; Mfr. No. 54018 Pad 1-1/4" dia. Medium Density; 9 Micron Micro Finishing Film Discs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51410
- Zoro # G1154441
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3/16" |
Overall Length | 8" |
Wheel Dia. | 3/16" |
Min Hose Size | 1/4" |
Details
Item | 7 Degree Offset Mini Dynorbital Random Orbital Sander |
HP | 0.4 HP |
Free Speed | 3,200 rpm |
Includes | Mfr. No. 54034 Sanding Head; Mfr. No. 54018 Pad 1-1/4" dia. Medium Density; 9 Micron Micro Finishing Film Discs |
Application | Ideal For Finesse Sanding |
Description
Mini-Dynorbital Random Orbital Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus And SDS-Max Dual-Tooth Flat Chi (DMAPLCH2010)
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 51 pc (4YP76)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Hex Bit Socket (SHB12406)
- CRESCENT LOCKING ADJUST WRNCH 10"" (ACL10VS)
- DYNABRADE Dyninger Finishing Tool (52060)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58410)
- DYNABRADE Air Motor, for Abrasive Belts Tool (04115)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58442)
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15400)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62)
- Dynabrade Air Sanders, Buffers & Polishers