Shop All Air Sanders, Buffers & Polishers
Dynabrade
Mini-Dynorbital Random Orbital Sander
Mfr # 49401
Zoro # G1155318
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Free Speed 3,200 rpm
- Air Inlet 1/4" NPT
- Overall Length 12.4"
- Includes Mfr. No. 54031 1-1/4" dia. Soft Density Locking Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 49401
- Zoro # G1155318
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 12.4" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Details
Item | Angle Head Mini Dynorbital Random Orbital Sander |
HP | 0.4 HP |
Free Speed | 3,200 rpm |
Air Inlet | 1/4" NPT |
Includes | Mfr. No. 54031 1-1/4" dia. Soft Density Locking Type Pad |
Description
Mini-Dynorbital Random Orbital Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Universal Double Indicator Concentricity Checker (4401-1008)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/4 (CCMGS-404)
- HHIP 1/4-28UNF 2B Go-Nogo Thread Plug Gage Set (4101-0222)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ3)
- DYNABRADE Dynafine Detail Sander (58015)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57920)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 5 In. (59023)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59035)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 3 In. (52413)
- SPEEDAIRE Air Sander, Angle, 7 In Pad (21AA97)
- Dynabrade Air Sanders, Buffers & Polishers