Shop All Air Sanders, Buffers & Polishers
Dynabrade
Mini-Dynorbital Random Orbital Sander
Mfr # 49400
Zoro # G1155327
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Free Speed 3,200 rpm
- Air Inlet 1/4" NPT
- Overall Length 12.4"
- Includes Mfr. No. 54018 1-1/4" dia. Medium Density Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 49400
- Zoro # G1155327
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 12.4" |
Wheel Dia. | 3/16" |
Min Hose Size | 1/4" |
Details
Item | Angle Head Mini Dynorbital Random Orbital Sander |
HP | 0.4 HP |
Free Speed | 3,200 rpm |
Air Inlet | 1/4" NPT |
Includes | Mfr. No. 54018 1-1/4" dia. Medium Density Pad |
Description
Mini-Dynorbital Random Orbital Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Brush w/Shunt Assembly (22-18-0075)
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708DPL)
- KRAFT TOOL R All-Angle Blue Steel Walki, 9"x14" 1/2 (CC403A-01)
- DRILL AMERICA 2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT2-90)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48520)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59029)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3In (59100)
- DYNABRADE SANDER 6" NATIONAL DETROIT DA (DBDAQ6)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- Dynabrade Air Sanders, Buffers & Polishers