Shop All Air Sanders, Buffers & Polishers
Dynabrade
Mini-Dynisher Finishing Tool
Mfr # 13301
Zoro # G1155351
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Free Speed 950 rpm
- Air Inlet 1/4" NPT
- Overall Length 10"
- Application Ideal For Use with Optional Mfr. No. 94507 Dynacushion Pneumatic Wheel (3-1/4" dia. x 3"W)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 13301
- Zoro # G1155351
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 10" |
Min Hose Size | 1/4" |
Details
Item | 7 Degree Offset Mini Dynisher Finishing Tool |
HP | 0.4 HP |
Free Speed | 950 rpm |
Air Inlet | 1/4" NPT |
Application | Ideal For Use with Optional Mfr. No. 94507 Dynacushion Pneumatic Wheel (3-1/4" dia. x 3"W) |
Description
Mini-Dynisher Finishing Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 1 Inch Long - 4mm Wide Slot, PK 10 (BS104-10PK)
- GL ENTERPRISES Style 1-3 Spreaders - 4in, 3PK (1101)
- RIDGID Hepa Filter (VF6000)
- WRIGHT TOOL 1 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (89-33MM)
- DYNABRADE Dynafine Detail Sander (58015)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 5 In. (58415)
- DYNABRADE Air Belt Sander, Industrial, 0.4 HP, 1/8 (15003)
- DYNABRADE Air Finishing Tool Kit, 2800 rpm, 15 In. L (13460)
- DYNABRADE SANDER 6" NATIONAL DETROIT DA (DBDAQ6)
- DYNABRADE Stockade Reciprocating Filer (12201)
- SPEEDAIRE Air Belt Sander, 20,000 rpm (21AC03)
- Dynabrade Air Sanders, Buffers & Polishers