Shop All Sander Grinders & Accessories
Dynabrade
Mini Arm Assembly, 3/16 x 3/8 In
Mfr # 67226
Zoro # G6938784
Free Shipping & Returns
$400.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- size 3/16 x 3/8"
- For Use With Versatility Grinder
- Material Steel
- Wheel Width 3/8 in
- Size 3/16 x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 67226
- Zoro # G6938784
- UPC # 616026672260
- Country of Origin United States
- Category Sander Grinders & Accessories
Dimensions
size | 3/16 x 3/8" |
Wheel Width | 3/8 in |
Size | 3/16 x 3/8 in |
Roller Diameter | 1/4 in |
Details
Item | Mini Contact Arm |
For Use With | Versatility Grinder |
Material | Steel |
Product Type | Mini Arm |
Description
Mini Contact Arm, Product Type Mini Arm, Material Steel, Roller Diameter 1/4 in, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Screwdriver for flat head, with power grip, Blade width: 8mm (660701 8)
- HYDE Floor Scraper, Stiff, 3", Carbon Steel (19200)
- HHIP 3/8-18 NPT High Speed Steel Taper Pipe Tap (1011-3220)
- CONCRETE PUMP SUPPLY Prime A Pac, Pail= 18/ea. of 32oz. Bags, 18PK (PRIME-A-PAC)
- DYNABRADE Adjustable Machine Pedestal (67500)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 5", 18" Hose (D1835)
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Dewalt Grinders (30G002)
- MAKITA 6" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA6020)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock-On (DWE43214N)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC (GA6020YX1)
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder (D28499X)
- Dynabrade Sanders & Accessories