Shop All Abrasive Rolls
Dynabrade
Microfinishing Roll, 2"x50ft Diamond, 40um
Mfr # 92745
Zoro # G3690631
product price: $1,362.29
/ea
Free Shipping & Returns
$1,362.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Grit 40
- Backing Material Film
- Length 50 ft.
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 92745
- Zoro # G3690631
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 ft. |
Details
Grit | 40 |
Backing Material | Film |
Abrasive Type | Coated |
Item | Diamond Microfinishing Film DynaCut Roll |
Description
Microfinishing Roll,2 In.x50ft Diamond,40um
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 07660 1/2x7/16x1/4x6-1/2 Ball Doublecut (SD-5L6DC)
- LENOX Abrasive Cut-Off Wheel, 6" dia. (2044470)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel, PK10 (66254443063)
- DREMEL CUTOFF WHEELS 12PK DREML (EZ456B-01)
- DYNABRADE Lapping Film, 4"x50ft. Diamond, 15um (92781)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 80G, Brown (66261126299)
- 3M Abrasive Utility Roll, Grit 240, Gray (7000118347)
- WEILER 2" Coated Abrasive Shop Roll 240AO (65238)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft.L, 220G, Brown (66261126294)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 220G (73140)
- 3M 3M™ Hookit™ Purple Clean Sanding Disc, 334U, 30261, P600, C-weight, 3 in (7.6 cm) (30261)
- Dynabrade Abrasive Rolls