Shop All Pneumatic Parts
Dynabrade
Microfiber Wipe, Teal, 12" X 12", PK10
Mfr # 90123
Zoro # G3524129
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90123
- Zoro # G3524129
- UPC # 616026901230
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Microfiber Wipe,Teal,12" X 12",PK10 |
Description
Microfiber Wipe,Teal,12 In. X 12 In.,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, El (2024-12-8SS)
- DAYTON BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (3GXA5)
- INA Banded Ball Thrust Bearing, Bore 7/8 In (AKL.D7)
- REELCRAFT Hose Bumper (1-HS1004)
- DYNABRADE Open-End Wrench, 19 mm (95281)
- DYNABRADE Dynabug II Tune-Up Kit (98222)
- DYNABRADE Knob Assembly (95420)
- DYNABRADE 1/4 In. NPT Ball Swivel (97016)
- DYNABRADE Muffler Body (57066)
- DYNABRADE O-Ring, 95529 (95529)
- DYNABRADE Conductive Hose Cuff (31904)
- Dynabrade Pneumatic Parts