Shop All Machine Stands
Dynabrade
Metal Capture Downdraft Station, 230 V
Mfr # 64350
Zoro # G9873927
product price: $20,654.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$20,654.99
Free 30-Day Returns
Key Features
- Voltage 230 V
- HP 1
- Vacuum Suction 1,000 cfm
- Table Size 26" x 36"
- For Use With Metal Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64350
- Zoro # G9873927
- UPC # 094725820685
- Country of Origin United States
- Category Machine Stands
Dimensions
Table Size | 26" x 36" |
Overall Width | 53 in |
Overall Height | 46 in |
Overall Depth | 45 in |
Details
Item | Downdraft Table |
Voltage | 230 V |
HP | 1 |
Vacuum Suction | 1,000 cfm |
For Use With | Metal Surfaces |
Amps AC | 3.0Ah |
Phase | 3 |
Sound Level | 85 dB |
Includes | Electric Light |
Hz | 60 |
Standards | CE and EAC Certified |
Application | Metal Finishing |
Features | Internal Compartments Can Be Accessed Without Tools, Transparent Debris Shield Available, Water Level and Monitor Level for Adjustment |
Current | 3.0Ah |
For Metal Surface | Yes |
Motor Frequency | 60 Hz |
Horsepower | 1 |
Description
Downdraft Table, 1, Voltage 230 V, Vacuum Suction 1,000 cfm, Overall Height 46 in, Overall Depth 45 in, Overall Width 53 in, Application Metal Finishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-56UNF (341607)
- WESTWARD Mill File, Second Cut, Rect, 10 In L (10Z709)
- VEGA Phillips Tamper 1 Insert Bit x 1 (125TP1A)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1" (80362)
- DYNABRADE Downdraft Table, 36 x 60 In, 1 HP, 115V (64699)
- DYNABRADE Downdraft.Sanding Table, 33" X 41" (64493)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230V (64210)
- DYNABRADE Downdraft.Table, 36" X60" (64402)
- DYNABRADE Downdraft.Sanding Table, 48" X96" (64652)
- DYNABRADE Downdraft.Sanding Table, 48" X 96" (64647)
- DAYTON Mill Drill Stand, 20" D, 35-1/2" H, Steel (53UH26)
- Dynabrade Machine Stands