Shop All Quick Change Discs
Dynabrade
LockingDisc, 3"dia., 50G
Mfr # 92042
Zoro # G0811668
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 50
- Abrasive Material Alumina Zirconium
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 92042
- Zoro # G0811668
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Locking-Type Disc |
Attaching System | TR |
Grit | 50 |
Abrasive Material | Alumina Zirconium |
Abrasive Type | Coated |
Series | DynaCut |
Backing Material | Cloth |
Description
Locking Disc,3 In.dia.,50G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- 3M Half-Round Hand Pad, 5 Diax1/4 T, PK20 (88132)
- MIRKA Mesh Grip, Disc, 6", P800 Grit, PK50 (AC-241-800)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sa-1 Dc (01W301)
- DYNABRADE EyeletSandStar, 3"dia., AO, 220G (93562)
- DYNABRADE Sanding Star, 8" dia., 320G, AO, Abr-Mt (93251)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 220G (93545)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 150G (93543)
- DYNABRADE Sanding Star, 4" dia., 220G, AO, Spindle-Mt (93171)
- DYNABRADE EyeletSandStar, 2"dia., AO, 80G (93551)
- SCOTCH-BRITE Quick Change Disc, 3in, Very Fine (61500313160)
- Dynabrade Quick Change Discs