Shop All Quick Change Discs
Dynabrade
LockingDisc, 2"dia., 80G, Ceramic
Mfr # 92028
Zoro # G0811625
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 80
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 92028
- Zoro # G0811625
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Locking-Type Disc |
Attaching System | TR |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | DynaCut |
Backing Material | Cloth |
Description
Locking Disc,2 In.dia.,80G,Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Brush Whl 1/4In Shnk 3In Crse (321901OR)
- 3M Hook-and-Loop Paper Disc, Gold, PK50 (7100010665)
- WESTWARD Single Spiral Tube Brush, 1"Dia., PK10 (88402)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 100G, PK6 (DCS045100S06G)
- DYNABRADE LockingDisc, 2"dia., 120G, Ceramic (78114)
- DYNABRADE Sanding Star, 8" dia., 320G, AO, Abr-Mt (93251)
- DYNABRADE EyeletSandStar, 3"dia., AO, 400G (93564)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 400G (93547)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 220G (93545)
- DYNABRADE Sanding Star, 8" dia., 180G, AO, Abr-Mt (93247)
- WEILER 3" Blending Disc, Plastic Button Style, 36AO (60131)
- Dynabrade Quick Change Discs