Shop All Quick Change Discs
Dynabrade
LockingDisc, 2"dia., 120G, Ceramic
Mfr # 78114
Zoro # G0797738
product price: $1.47
/ea
Sold in multiples of 5 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 120
- Abrasive Material Ceramic
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 78114
- Zoro # G0797738
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Non-Vacuum Locking Type Disc |
Attaching System | TR |
Grit | 120 |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Dyna Cut |
Backing Material | Cloth |
Description
Locking Disc,2 In.dia.,120G,Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- DIABLO Fiber Disc, 4-1/2", 24G, PK4 (DCF045024S04G)
- FLEX-HONE TOOL BC64M12 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC64M12)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 (66252941054)
- DYNABRADE Sanding Star, 4" dia., 400G, AO, Spindle-Mt (93173)
- DYNABRADE EyeletSandStar, 3"dia., AO, 80G (93558)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 320G (93546)
- DYNABRADE TR-Lock Pad Assembly, 2" dia. (51348)
- DYNABRADE Sanding Star, 8" dia., 80G, AO, Abr-Mt (93243)
- DYNABRADE Sanding Star, 8" dia., 320G, AO, Abr-Mt (93251)
- SCOTCH-BRITE Quick Change Disc, 2in, Very Fine (61500313137)
- Dynabrade Quick Change Discs